Browse Handrails & Wall Protection

(10,049 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • BR-1200 Round Handrails

    BR-1200 Round Handrails
    See all 76 items in product family
    BR-1200 Round Handrails Match A Variety Of Protection Levels And Environments While Complementing Decor.

    BR-1200 Round Handrails are made of vinyl with a continuous aluminum retainer for strength and long lasting durability. Provides power grip with 1.5 inch diameter rail. Offers function, durability and affordability. Closed cell construction allows simple installation and easier cleaning. Available in assorted colors. Size is 12 ft. L x 1-1/2 in. D.. Height is 3-9/16. Package quantity is 1.

    Click for more
  • BR-500 Vinyl Crash Rail-Type Handrail

    BR-500 Vinyl Crash Rail-Type Handrail
    See all 76 items in product family
    BR-500 Vinyl Crash Rail-Type Handrails Provide A Universal Design With Smooth Surfaces.

    BR-500 Vinyl Crash Rail-Type Handrails are made of vinyl for strength and long lasting durability. Universal handrail for all building supply applications. Also available with addition of horizontal grooves for added detail. Corridors can be color coded with addition of seamlessly co-extruded accent stripe (sold separately). Available with continuous security bracket specially designed for high-risk environments. Available in 60 colors. Size is 12 in. L x 3-9/16 H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • Installation Brackets for BR-500, BR-530, and BR-800 series Handrails

    Installation Brackets for BR-500, BR-530, and BR-800 series Handrails
    See all 60 items in product family
    Installation Brackets For BR-500, BR-530, and BR-800 series Handrails Are Suitable For A Variety Of Handrail Designs.

    Installation Brackets For BR-500, BR-530, and BR-800 series Handrails are made of vinyl for strength and long lasting durability. Used for installation of BR-500, BR-530, and BR-800 series handrails. Available in 60 colors. Size is 2-1/2 in. L x 3-1/2 in. H x 1.9 in. D.. Package quantity is 1.

    Click for more
  • Installation Brackets for BR-400 and BR-600 Series Handrails

    Installation Brackets for BR-400 and BR-600 Series Handrails
    See all 60 items in product family
    Installation Brackets For BR-400 and BR-600 Series Handrails Are Suitable For A Variety Of Handrail Designs.

    Installation Brackets For BR-400 and BR-600 Series Handrails are made of vinyl for strength and long lasting durability. Used for installation of BR-400 and BR-600 series handrails. Available in 60 colors. Size is 3-1/2 in. H x 2-1/4 in. D.. Package quantity is 1.

    Click for more
  • Accessories for BR-1200 Round Handrails

    Accessories for BR-1200 Round Handrails
    See all 180 items in product family
    Accessories For BR-1200 Round Handrails Provide A Smooth And Clean Installation.

    Accessories For BR-1200 Round Handrails are made of vinyl for strength and long lasting durability. Used as inside/outside corner for BR-1200 round handrail. Available in 60 colors. Sizes are 1-1/16 in. L x 2-7/16 in. H x 2-1/4 in. D. and 3 in. L x 3-9/16 in. H x 1-1/2 in. D. Package quantity is 1.

    Click for more
  • Accessoreis for BR-800 Flex-Action Triangular Handrails

    Accessoreis for BR-800 Flex-Action Triangular Handrails
    See all 180 items in product family
    Accessories For BR-800 Flex-Action Triangular Handrails Offer Easy Installation And Coordinated Design.

    Accessories For BR-800 Flex-Action Triangular Handrails are made of vinyl for strength and long lasting durability. Used as outside corner for triangular handrail system. Available in 60 colors. Size is 3-3/4 in. L x 5-3/8 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • Accessories for BR-600 Crescent Series Handrail

    Accessories for BR-600 Crescent Series Handrail
    See all 180 items in product family
    Accessories for BR-600 Crescent Series Handrails Offer Unlimited Design Options.

    Accessories for BR-600 Crescent Series Handrails are made of vinyl for strength and long lasting durability. Used as inside corner for Crescent series handrail. Available in 60 colors. Sizes are 2-15/16 in. L x 5-1/2 in. H x 1-1/2 in. D. and 3-3/16 in. L x 5-1/2 in. H x 1-1/2 in. D. Package quantity is 1.

    Click for more
  • Accessories for BR-400 Three-Piece Handrail System

    Accessories for BR-400 Three-Piece Handrail System
    See all 120 items in product family
    Accessories for BR-400 Three-Piece Handrail System Provides Design Coordination With Handrail, Guardrail And Thumb Rail Stripe.

    Accessories for BR-400 Three-Piece Handrail System are made of vinyl for strength and long lasting durability. Used use as outside corner for three-piece handrail system. Available in 60 colors. Size is 3-1/8 in. L x 6-1/4 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • Accessories for BR-530 Heavy-Duty Handrails

    Accessories for BR-530 Heavy-Duty Handrails
    See all 180 items in product family
    Accessories For BR-530 Heavy-Duty Handrails Provide Design Flexibility and Coordination With A Nearly Indestructible Handrail.

    Accessories For BR-530 Heavy-Duty Handrails are made of vinyl for strength and long lasting durability. Aluminum-reinforced return for BR-530 handrail. Must specify left and tight quantities.
    Click for more
  • BR-600 Crescent Series Vinyl Handrail/Crashrail Combination

    BR-600 Crescent Series Vinyl Handrail/Crashrail Combination
    See all 60 items in product family
    BR-600 Crescent Series Vinyl Handrail/Crashrail Combinations Provide Style Coordination In A Variety Of Environments.

    BR-600 Crescent Series Vinyl Handrail/Crashrail Combinations are made of vinyl for strength and long lasting durability. Combines uniquely attractive oval vinyl handgrip and Crescent profile bottom bumper. Coordinate facility design using BR-600V and WG-5 and WG-7 Crescent wall guards. Provides unlimited design options with addition of 3/4 in. wide vertical accents. Also available with continuous security bracket for high-risk environments (BR-600VS). Available in 60 colors. Size is 12 in. L x 5-1/2 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • BR-530 Heavy-Duty 5.5" Face Handrails

    BR-530 Heavy-Duty 5.5
    See all 60 items in product family
    BR-530 Heavy-Duty 5.5 Inch Face Handrails Are Used For Hospitals, Schools, Offices, Warehouses And Other Settings Requiring Heavy Protection.

    BR-530 Heavy-Duty 5.5 Inch Face Handrails are made of vinyl and aluminum for reinforcement and long lasting durability. Endura Rail provides only aluminum reinforced return in industry. Also available with 2 1/4 inch co-extruded horizontal accent stripe (BR-532) or co-extruded horizontal accent lines (BR-530X). Combines nearly indestructible handrail with design flexibility. Also available with continuous security bracket for high-risk environments (BR-530S). Available in 60 colors. Size is 12 ft. L x 5-1/2 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • BR-400 All Vinyl Three-Piece Handrail System

    BR-400 All Vinyl Three-Piece Handrail System
    See all 76 items in product family
    BR-400 All Vinyl Three-Piece Handrail System Offers Many Color Combinations With A Handrail, A Guardrail And A Thumb Rail Stripe.

    BR-400 All Vinyl Three-Piece Handrail System are made of vinyl for strength and long lasting durability. Allows for thousands of color combinations of handrail, guardrail and enhancing thumb rail stripe. BR-400VG adds horizontal grooved accent lines on lower guardrail for added texture and design contrast. Available in 60 colors. Size is 12 ft. L x 6-1/4 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • BR-800 Flex-Action Triangular Handrails

    BR-800 Flex-Action Triangular Handrails
    See all 60 items in product family
    BR-800 Flex-Action Triangular Handrails Offer A Simple Profile Design For Use As A Handrail Or Wall Guard.

    BR-800 Flex-Action Triangular Handrails are made of vinyl for strength and long lasting durability. Offers simple profile with flex-action to fully absorb impact. Used for use as both handrail and crash rail. Match BR-800 with WG-30 wall guard for coordinated design. Available in 60 colors. Size is 12 ft. L x 5-3/8 in. H x 1-1/2 in. D.. Package quantity is 1.

    Click for more
  • Accessories for BR-500 Vinyl Crash Rail-Type Handrail

    Accessories for BR-500 Vinyl Crash Rail-Type Handrail
    See all 120 items in product family
    Accessories For BR-500 Vinyl Crash Rail-Type Handrails Offers Simple Installation And Design Coordination.

    Accessories For BR-500 Vinyl Crash Rail-Type Handrails are made of vinyl for strength and long lasting durability. Used as inside/outside corner for BR-500 series handrail. Available in 60 colors. Size is 2-15/16 in. H x 1-1/2 in. D.. Package quantity is 1.

    "
    Click for more