Browse Lubricants & Rust Prevention

(334 items)

Narrow Your Results

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Super Lube® Synthetic Grease

    Super Lube® Synthetic Grease
    See all 68 items in product family
    Super Lube® Synthetic Grease Is Clean, Non-Toxic, Food-Grade Lubricant Used For Consumer And Industrial Customers Around The World.

    Synthetic Grease is a multi-purpose lubricant with Syncolon® (PTFE). The synthetic base fluids and PTFE micro powders combine to form a premium lubricant that protects against friction, wear, rust and corrosion. Temperature range of -45° to 450°F. Dielectric Grease is a non-curing Silicone compound with high dielectric strength. Used for sealing, protecting and insulating electrical components and connectors. Waterproof and compatible with most plastics. Lubricating Grease has a wider operating temperature range than most petroleum based greases and is compatible with major rubber and plastic compounds. Meets ISO 9001 standards. NSF approved.

    Click for more
  • Super Lube® Synthetic Oil

    Super Lube® Synthetic Oil
    See all 35 items in product family
    Super Lube® Synthetic Oils Provide Superior Lubrication Protection Against Friction, Wear, Rust And Corrosion.

    Oil with PTFE (High Viscosity) is a blend of premium synthetic PAO oil, mineral oil, PTFE micron sized powder and powerful additives that provide superior lubrication protection. Safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Oil without PTFE (Low Viscosity) has an operating temperature range of -40 to 500°F. Used for misting, dripping, spindle oil applications and as a food-grade chain lubricant and rust inhibitor. Non-Flammable Hydraulic Oil features selective additives for corrosion protection and enhanced lubricity in a water-glycol base. Provides high performance fire resistant hydraulic fluid for protection from wear, rust and vapor phase corrosion. Railroad Switchplate Synthetic Oil is rated H-1 by USDA and NSF for incidental contact with food or potable water. Meets ISO 9001 standards. NSF approved.

    Click for more
  • Dry Lubricants

    Dry Lubricants
    See all 19 items in product family
    Dry Lubricants Are Used For Rust Prevention And Maintenance Of Agriculture Equipment, Locking Mechanisms, Firearms And Other Machinery Applications.

    Dry Lubricants are formulated for long lasting durability and effectiveness. Dry lubricants provide resistance to sliding friction and buildup to protect surfaces during break-in and under high static loads allowing for smooth operation of equipment. Designed to lubricate where grease or wet lubricants won't work. Mineral blend of graphite and talc will not hurt seeds or plantings when used on planters, hoppers, bins, corn and wood pellet furnaces, and boilers. Available types include Anti-Seize, Cold Oven Chain, Graphite Powder, Hot Oven Chain, Seed SLIK™ Graphite, SLIP Plate®, and SG Blend Seed Flow Lubricant. Sizes range from 1/2 Ounce Tube to 25 Lb Pail. Package quantities vary per model.

    Click for more
  • Gardner Bender Industrial Lubricant

    Gardner Bender Industrial Lubricant
    See all 1 items in product family
    Gardner Bender Industrial Lubricant For Pulling Wire And Cable.

    Gardner Bender Industrial Lubricant is a greaseless, non-toxic compound that will not stain skin, clothing or constuction trim. Stable and safe to use. Cleans up quickly with soap and water and will not damage conduit or insulation Non-combustible, non-conductive and non-corrosive. Available as Poly-Gel™ Pull Lube, Super-Slick™ Pull Lube and Wire-Aide™ Pull Lube in 1 Quart Bottle, 1 Gallon Bucket and 5 Gallon Bucket

    Click for more
  • Super Lube® Engine Treatment

    Super Lube® Engine Treatment
    See all 2 items in product family
    Super Lube® Engine Treatment Is Effective For All Metal Surfaces And Can Be Used In Both Diesel And Gasoline Engines.

    Combines the special low friction qualities of Syncolon® (PTFE) in a synthetic base oil that bonds with the cylinder walls and bearing surfaces to substantially reduce wear. Protects your engine during cold starts even when the best motor oils are not effective. Non-toxic, biodegradable and environmentally safe. Reduces engine wear and can be used in applications other than the engine.

    Click for more
  • Rust Bullet Rust Inhibitive Coatings

    Rust Bullet Rust Inhibitive Coatings
    See all 37 items in product family
    Rust Bullet Rust Inhibitive Coatings Can Be Used As A Stand Alone Protective coating for Iron And Steel.

    Rust Bullet Rust Inhibitive Coatings can be applied over painted or unpainted surfaces as well as a stand-alone protective coating. Rust Bullet Standard or Rust Bullet Automotive Formulas are chip, rust, scratch, UV and corrosion resistant. Formulas can be brushed, rolled, or sprayed. Coatings come in finishes: Clear Gloss, Gloss Black, Gloss White, Metallic Gray and Transparent in a variety of types. Square footage coverage ranges from 12 sq. ft to 2000 sq. ft. Sizes and package quanties vary by model.

    Click for more
  • Anti-Seize Technology Industrial Strength Lubricants

    Anti-Seize Technology Industrial Strength Lubricants
    See all 22 items in product family
    Anti-Seize Technology Industrial Strength Lubricants Help Parts Slide Easily And Reduce Friction To Extend Machinery Life For Automotive And Industrial Equipment.

    Anti-Seize Technology Industrial Strength Lubricants feature a mixture of penetrants, antioxidants, surfactants, oils, and grease to provide long-lasting lubrication and rust protection for equipment durability and maintenance. Air Tool Conditioner is a blend of oils that clean, lubricate, and recondition air-operated power tools. Industrial Penetrants provide deep penetrating action that quickly attacks heavy rust, corrosion, and mineral deposits to free metal parts faster. Cleaner/Degreasers offer a concentrated, water-based detergent for removing tough grease, oil, grime, soot, and ground-in dirt. Available types, sizes, and package quantities vary per model.

    Click for more
Featured Items